Shop All Pneumatic Modular FRL Accessories
Milton
Standard Modular End Blocks, 1/4"
Mfr # S-1163-59C
Zoro # G8158300
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Aluminum
- Overall Height 1.38
- Overall Width 1.25
- Weight 0.17
- Overall Length 1.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-1163-59C
- Zoro # G8158300
- UPC # 030937321688
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Height | 1.38 |
Overall Width | 1.25 |
Overall Length | 1.44 |
Details
Material | Cast Aluminum |
Weight | 0.17 |
Description
Standard Modular End Blocks,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 1/4" ID x 12 ft. (TT-14-15-NB-RS)
- DIXON Watts by Regulator Mounting Bracket, For Use with R119-04 Series Regulator (18A57)
- ZORO SELECT Hose Clamp, 1-3/8 to 2 In, SAE 24, SS, PK10 (360030024070)
- SOLBERG Filter Cartidge, Poly, 4-3/4 ID, 6-7/8 OD (32-17)
- TRU-FLATE Filter/Regulator W/Gauge (24243)
- COILHOSE PNEUMATICS Industrial Connector 1/4" MPT 3/8" (CO 5803)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 250 psi (4ZL35)
- SPEEDAIRE Bracket, Mounting (4ZK50)
- CAMPBELL HAUSFELD Mini Filter, 1/4" NPT (MP513803AV)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 70 cfm, 300 psi (1WH33)
- SPEEDAIRE Kit, Auto Drain, Speedaire Intermediate (4ZK19)
- Milton Pneumatic Modular FRL Accessories