Shop All Filter, Regulator, Lubricator
Milton
Standard Modular Connectors, 3/4, 1"
Mfr # S-1163-54C
Zoro # G8158355
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.75
- Overall Width 2.25
- Overall Length 2.63
- Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1163-54C
- Zoro # G8158355
- UPC # 030937321619
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 0.75 |
Overall Width | 2.25 |
Overall Length | 2.63 |
Details
Weight | 0.5 |
Description
Standard Modular Connectors,3/4,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 473239 (473239)
- U.S. MOTORS GP Motor, 1/4 HP, 1140V RPM, 115/208-230 (T14C3J)
- POWERDRIVE 1-1/8" Fixed Bore V-Belt Pulley 3.15" OD (2BK30-1-1/8)
- POWERDRIVE Coupling Chain, 50 (C50-16)
- MILTON Polycarbonate Mini Filter, 1/4" NPT (S-1144)
- MILTON FRL Desiccant Dryer Refill, 1 Gallon (1170-8)
- MILTON Polycarbonate FRL Trio, 1/2" (1106-1)
- MILTON FRL Modular 3 Way Lockout Valve, 1/2" (S-1163-6)
- MILTON Lubricator Metal Bowl, 1/4" NPT (1028-8)
- MILTON Polycarbonate Mini Lubricator, 1/4" NPT (S-1150)
- ARROW PNEUMATICS Lube, 10 oz. Metal Bowl, 1/2" (L374W)
- Milton Compressed Air Treatment