Shop All Grease Fittings
This Product is Discontinued
Milton
Small Easy Out Grease Fitting Tool (Discontinued)
Mfr # S-3234
Zoro # G5527621
This Product is Discontinued
Key Features
- Material Steel
- Overall Length 3.25
- Overall Width 1.75
- Weight 0.12
- Overall Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3234
- Zoro # G5527621
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 3.25 |
Overall Width | 1.75 |
Overall Height | 0.5 |
Details
Item | Small Easy Out Grease Fitting Tool |
Material | Steel |
Weight | 0.12 |
Description
Small Easy Out Grease Fitting Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.