Shop All Air Gun Accessories
Milton
Siphon Spray Nozzle, PK5
Mfr # 155
Zoro # G5034648
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Application Cleaning
- Number of Pieces 5
- Inlet Size 1/8 in NPS
- Nozzle Type Siphon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 155
- Zoro # G5034648
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Inlet Size | 1/8 in NPS |
Overall Width | 1.57 |
Overall Length | 1 19/32 in |
Overall Height | 0.72 |
Details
Item | Siphon Spray Nozzle,PK5 |
Material | Aluminum |
Application | Cleaning |
Number of Pieces | 5 |
Nozzle Type | Siphon |
Weight | 0.032 |
Compatible with Product Type | Blow Guns |
Description
Siphon Spray Nozzle,PK5, Overall Length 1 19/32 in, Inlet Size 1/8 in NPS, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO BTR-2 Buffing Spindle (BTR-2)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (321)
- VEGA Phillips-Square Combo 2 Insert Bit x 1 (125QRV2)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- MILTON Rubber Blow Gun Tip (S-168RUB)
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- MILTON Turbo Blow Gun Nozzle 3 Pc Kit, PK3 (S-183)
- MILTON Blow Gun Silencer Tip, 1/8" NPS (S-160SIL)
- MILTON Super Volume Safety Blow Gun (149)
- MILTON Blow Gun Rubber Tip 7/16-27, PK10 (152)
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- Milton Air Guns & Accessories