Shop All Air Guns
Milton
Siphon Spray Blow Gun Kit, 2ft
Mfr # 161
Zoro # G5034550
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive and Industrial Cleaning Applications
- Includes 12 in Tubing
- Overall Height 2.25
- Air Consumption 11.3 scfm
- Air Gun Inlet Size 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 27 in |
Overall Height | 2.25 |
Air Gun Inlet Size | 1/4" NPT |
Extension Size | 2 ft |
Overall Width | 3 1/4 in |
Air Inlet Size | NPT |
Details
Application | Automotive and Industrial Cleaning Applications |
Includes | 12 in Tubing |
Item | Siphon Spray Blow Gun Kit,2ft |
Air Consumption | 11.3 scfm |
Material | Diecast Zinc |
Weight | 1.387 |
Maximum Inlet Pressure | 150 psi |
Air Inlet Gender | 1/4 in |
Body Style | Lever |
Air Inlet Type | 1/4 in NPT |
Description
Siphon Spray Blow Gun Kit,2ft, Air Consumption 11.3 scfm, Air Inlet Size NPT, Air Inlet Type 1/4 in NPT, Air Inlet Gender 1/4 in, Body Style Lever, Extension Size 2 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Steel, Red, 24 in W x 9-1/4 in D (5696)
- PROTO 1" Drive Impact Socket Set, SAE, 9 pcs (J76109)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- IRWIN Self Alignment Tap & Die Set, 116 pc (1841432)
- MILTON Lever Style Blow Gun, 2ft Extension, PK5 (158)
- MILTON Adjustable Pocket Blow Gun, M Style, PK50 (115BK)
- MILTON Deluxe Extended Reach Blow Gun, 11" (S-197)
- MILTON Lever Style Blow Gun, Straight Rubber Tip (S-153)
- MILTON 150 PSI 1/4 In. M-Style Pocket Blow Gun (S-115)
- MILTON Lever Style Blow Gun, Straight Rubber Tip, PK50 (153BK)
- FOSTER Handy-Air Lever Blow Gun, Safety Tip (BG2L-30STT)
- Milton Air Guns & Accessories