Shop All Air Guns
Milton
Siphon Spray Blow Gun, 1/4"
Mfr # S-156
Zoro # G5034438
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive and Industrial Cleaning Applications
- Overall Length 6 1/4 in
- Overall Height 0.75
- Air Gun Inlet Size 1/4" NPT
- Air Consumption 14 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 1/4 in |
Overall Height | 0.75 |
Air Gun Inlet Size | 1/4" NPT |
Overall Width | 2 1/2 in |
Air Inlet Size | NPT |
Details
Application | Automotive and Industrial Cleaning Applications |
Item | Siphon Spray Blow Gun,1/4" |
Air Consumption | 14 scfm |
Material | Diecast Zinc |
Weight | 0.553 |
Air Inlet Type | 1/4 in NPT |
Air Inlet Gender | 1/4 in |
Maximum Inlet Pressure | 150 psi |
Description
Siphon Spray Blow Gun,1/4 In., Air Consumption 14 scfm, Air Inlet Size NPT, Air Inlet Type 1/4 in NPT, Air Inlet Gender 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Drywall Bit, 1/8" dia., 2-3/8" L, PK16 (ZB16)
- S & W MANUFACTURING Brass Plunger, L-E Force, 10-32" (SWB10-3A)
- STARRETT Spring Divider, 8 In, Spring (83B-8)
- DREMEL Chuck, Multipro (4486)
- MILTON Adjustable Pocket Blow Gun, L Style (S-118)
- MILTON Adjustable Pocket Blow Gun, A Style, PK10 (S-116)
- MILTON Adjustable Pocket Blow Gun, M Style, PK10 (S-115)
- MILTON Lever Style Blow Gun, Straight Rubber Tip (S-153)
- MILTON Safety Blow Gun, 4" Extension (131)
- MILTON 150 PSI 1/4 In. M-Style Pocket Blow Gun (S-115)
- EXAIR Cold Air Gun, 2 Hose (X071112)
- Milton Air Guns & Accessories