Shop All Tire Inflation Kits
Milton
Single Tire Auto Inflator
Mfr # 561
Zoro # G7095419
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Width 7
- Overall Length 11
- Weight 2.35
- Overall Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 561
- Zoro # G7095419
- UPC # 030937321565
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Width | 7 |
Overall Length | 11 |
Overall Height | 3 |
Details
Material | Rubber |
Item | Single Tire Auto Inflator |
Weight | 2.35 |
Description
Single Tire Auto Inflator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY Vehicle Stands, PR (7THF)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 48359 (48359)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT62)
- VESTIL 9738 lb. Basement Floor Jack 16" Max. Lifting H. (FJB-16)
- MILTON Inflator Gauge, Digitl, Straight Dual Chck (S-577D)
- MILTON Dual Head Dial Pressure Gauge, Brass (951)
- MILTON Tire inflator service gauge (693BLK)
- MILTON Air Chuck, Dual Head 1/4" FNPT, PK50 (690BK)
- MILTON Low Pressure Tire Gage, 2 -20 psi (S-917)
- MILTON Replacement Dual Head Air Chuck, PK10 (690)
- SHARK INDUSTRIES Tire Changer Hose/Extra Long for Corghi, Hofmann (C71411)
- Milton Tire Inflation Kits