Shop All Tire Inflation Kits
Milton
Single Head Chuck Dial Gage, 0-160 psi
Mfr # S-933
Zoro # G5526827
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 1.5
- Overall Length 4.5
- Weight 0.45
- Overall Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-933
- Zoro # G5526827
- Country of Origin Taiwan, Province of China
- Category Tire Inflation Kits
Dimensions
Overall Height | 1.5 |
Overall Length | 4.5 |
Overall Width | 2.5 |
Details
Material | Brass |
Item | Single Head Chuck Dial Gage,0-160 psi |
Weight | 0.45 |
Description
Single Head Chuck Dial Gage,0-160 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS Pentosin Full Syn 5W40 5 Liter Engine Oil, 8042206 (8042206)
- WESTIN Platinum 4 Oval Nerf Step Bars (21-1685)
- GROTE Shrink Tubing Kit, Dual Wall, Blk/Red, PK50 (83-6505)
- ZEROSTART Engine Heater - 1500W 120V, Plate Detroit Diesel (8601712)
- MILTON Dual Head Chuck Dial Tire Gage, 0-60 psi (S-935)
- MILTON Inflator Gauge, Digital, Dual Foot Chuck (S-576D)
- MILTON Inflator Gauge, Digital, Straight Chuck (S-574D)
- MILTON Inflator Gauge, Analog, Straight Dual Chck (S-577A)
- MILTON Air Chuck, Euro Style, 1/4"FNPT (S-697-2)
- MILTON Air Chuck, Dual Head 1/4"FNPT (S-690)
- WHEEL MASTERS Wheel Masters 8216 Tire Pressure Gauge (8216)
- Milton Tire Inflation Kits