Shop All Quick Connect Fittings
Milton
Sfty Exhst Coupler, 1/4"Body, 1/4"FNPT, PK5
Mfr # 1750
Zoro # G7095358
product price: $108.99
/pk 5, $21.80/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 1.15
- Overall Width 1.15
- Overall Length 2.94
- Weight 0.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1750
- Zoro # G7095358
- UPC # 030937324672
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Height | 1.15 |
Overall Width | 1.15 |
Overall Length | 2.94 |
Details
Item | S fty Exhst Coupler,1/4"Body,1/4"FNP,PK5 |
Material | Steel |
Weight | 0.29 |
Description
S fty Exhst Coupler,1/4 In.Body,1/4 In.FNP,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 16 oz (D101-A)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 8 Bolt (B602203)
- LINCOLN Lever Grease Gun Handle, Flex Hose, 28 Strokes per oz., 16 oz Bulk Capacity (1147)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- MILTON P Style 3/8" body Automotive Coupler, 3/8 FNPT, PK50 (1805BK)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763-1)
- MILTON V Style High Flow Coupler, 1/4" FNPT (S-764)
- MILTON H Style Coupler and Plug Reducer Kit (S-223)
- MILTON M Style Push-Lock Coupler, 3/8" Hose, PK50 (1717-6BK)
- MILTON M Style Safety Coupler, 1/4" MNPT (S-99706)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E557)
- Milton Hose Fittings