Shop All Quick Connect Fittings
Milton
Sfty Exhst Coupler, 1/4"Bdy, 1/4"MNPT, PK50
Mfr # 1751BK
Zoro # G7095525
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 3.19
- Overall Height 1.15
- Weight 0.29
- Overall Width 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1751BK
- Zoro # G7095525
- UPC # 030937324955
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 3.19 |
Overall Height | 1.15 |
Overall Width | 1.15 |
Details
Item | S fty Exhst Coupler,1/4"Bdy,1/4"MNP,PK50 |
Material | Steel |
Weight | 0.29 |
Description
S fty Exhst Coupler,1/4 In.Bdy,1/4 In.MNP,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 120 MFD +/-5% 50Hz/60Hz AC 300V Cylinder Motor Running Capacitor with 8mm Mounting Thread (CBB60) (CMC7016)
- PIX Belt, A/4L, 1/2 x 145 in. OC (A143)
- ADAPTALL Hose Adapter, 1/2", NPT, Metric, 20 mm (9325-08-20x1.5)
- REELCRAFT Hose Reel, 3/8" x 50 ft. (CU6050LN)
- MILTON M Style Plug, 1/8" FNPT, PK10 (729)
- MILTON M Style Industrial Air Plug, 3/8" Hose Barb, PK250 (736-6BK)
- MILTON Industrial Red Coupler/Plug Kit, 7 pcs. (S-307MKIT)
- MILTON 1/2 In. FNPT G-Style Hardened Steel Plug (S-1818)
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT, PK10 (744)
- MILTON ColorFit Plug, M-Style, Red, 1/4" MNPT, PK20 (727MC-20)
- PARKER Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E710 (B22)
- Milton Quick Connect Fittings