Shop All Quick Connect Fittings
Milton
Sfty Exhaust Coupler, 1/4"Body, 1/4"MNPT
Mfr # S-1751
Zoro # G7095543
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.15
- Overall Height 1.15
- Weight 0.29
- Overall Length 3.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1751
- Zoro # G7095543
- UPC # 030937324689
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.15 |
Overall Height | 1.15 |
Overall Length | 3.19 |
Details
Item | S fty Exhaust Coupler,1/4"Body,1/4"MNPT |
Weight | 0.29 |
Description
S fty Exhaust Coupler,1/4 In.Body,1/4 In.MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Angular Contact Ball Bearing, 3310 (3310)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 36 In (1-1/4 SOFT CTL X 36)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YDZ8)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- MILTON G Style Plug, 1/4" MNPT, PK5 (1855)
- MILTON Aro Green Coupler/Plug Kit, 3 pcs. (S-303AKIT)
- MILTON M Style Push Type Coupler, 1/4" FNPT (S-755)
- MILTON H Style Industrial Plug, 1/4" MNPT, PK100 (1839BK)
- MILTON M Style Push Type Coupler, 1/4" MNPT, PK10 (756)
- MILTON M Push-Lock Plug, 3/8"Hose Barb, PK10 (1736-6)
- DIXON Air Chief ARO Quick Disconnect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x FNPT, 300 psi Pre (DC37)
- Milton Quick Connect Fittings