Shop All Automotive Diagnostic & Testing Instruments
Milton
Semi Trailer Air Brake Tester
Mfr # 1210
Zoro # G6596952
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 3.5
- Overall Width 2.25
- Weight 1.55
- Overall Length 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1210
- Zoro # G6596952
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Height | 3.5 |
Overall Width | 2.25 |
Overall Length | 17.5 |
Details
Material | Brass |
Weight | 1.55 |
Description
Semi Trailer Air Brake Tester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFRATECH Infrared Heat Lamp Portable Curing Syste (INFSRU1615)
- BILSTEIN Ford F250 98-87/F350 97-86 Shock Absorber, 24-016179 (24-016179)
- STENS Oem Replacement Belt 265-472 For Mtd 954-04260 (265-472)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG TAP RETHREAD 1/2 X 13 (KH50-2604-0005)
- MILTON Battery Tester 120A, 6 and 12V (1260M)
- MILTON Replacement Valve Core, Compression Tester, PK5 (1251-2)
- MILTON Battery Tester 100A, 6 and 12V (1260)
- MILTON Cylinder Leak Down Tester (S-1257)
- ASSOCIATED EQUIPMENT Meter For 6002B (605204)
- TOPDON OBD2 Diagnostic Scan Tool (AL600)
- UVIEW UV Glasses (471112)
- Milton Automotive Diagnostic & Testing Instruments