Shop All Grease Gun Accessories
Milton
Seal Off Dispenser, PK24
Mfr # S-3209
Zoro # G5527649
product price: $219.99
/pk 24, $9.17/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Material Aluminum
- Overall Width 0.5
- Overall Height 0.5
- Weight 0.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3209
- Zoro # G5527649
- UPC # 030937317896
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Overall Length | 2 |
Overall Width | 0.5 |
Overall Height | 0.5 |
Details
Material | Aluminum |
Weight | 0.04 |
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SA, 60mm ID, Nitrile Rubber (607508SA)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1)
- FESTO Standards-Based Cylinder DSBC-50-500-PPVA-N3 (DSBC-50-500-PPVA-N3)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MILTON Replacement Hose Whip for 522, 12" (527)
- MILTON Narrow Needle Nose Dispenser (S-3208)
- MILTON Replacement Hose Whip for 506, 15" (509)
- MILTON Replacement Hose Whip for 516, 15" (519)
- MILTON Seal Off Dispenser (S3209)
- MILTON Replacement Hose Assembly, 10 ft. (C1006)
- K-TOOL INTERNATIONAL Standard Lever Grease Gun 14Oz (KTI73905)
- Milton Grease Gun Accessories