Shop All Tire Valves & Valve Caps
Milton
Screwdriver Type Valve Cap, TR VC 2, PK100
Mfr # 437
Zoro # G5526626
product price: $40.29
/pk 100, $0.40/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.03
- Overall Length 0.56
- Overall Width 0.37
- Overall Height 0.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 437
- Zoro # G5526626
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 0.56 |
Overall Width | 0.37 |
Overall Height | 0.37 |
Details
Item | Screwdriver Type Valve Cap,TR VC 2,PK100 |
Material | Brass |
Weight | 0.03 |
Description
Screwdriver Type Valve Cap,TR VC 2,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA CAP AND STRAP FOR EZ HOSE CARRIER, WHITE, BULK (A04-0161)
- BOSCH Gas Injection Valve Gdi Fuel Inject, 62827 (62827)
- AFTERMARKET Hydraulic Seal Kit Bucket Cylinder Fits Case 580SK 580K (G110046)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, Spin-On (BF46100-O)
- MILTON Truck Valve Extension, 4-1/8", PK10 (440-4)
- MILTON Truck Valve Extension, 4-1/8" (S-440-4)
- MILTON Truck Valve Extension, 3-1/16", PK10 (440-2)
- MILTON Replacement Valve Cartridge, 500 Series (512A)
- MILTON Patch Tube Type Tire Valve, 1-3/8", PK5 (473)
- MILTON Tubeless Truck Tire Valve, 4-17/32", PK5 (486)
- IMPERIAL SUPPLIES Valve Cap, PK100 (40JM40)
- Milton Automotive Tire & Wheel