Shop All Air Guns
Milton
Safety Tip Blow Gun Kit, 1/4" NPT
Mfr # S-174KIT
Zoro # G7148919
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive and Industrial Cleaning Applications
- Includes Blowgun Adapter, Rubber Tip, Venturi Tip
- Overall Length 10 in
- Overall Height 0.88
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10 in |
Overall Height | 0.88 |
Air Gun Inlet Size | 1/4" NPT |
Overall Width | 6 in |
Nozzle Length | 4 in |
Air Inlet Size | 1/4 in |
Details
Application | Automotive and Industrial Cleaning Applications |
Includes | Blowgun Adapter, Rubber Tip, Venturi Tip |
Air Inlet | 1/4 in NPT |
Nozzle | Venturi Tip |
Standards | OSHA |
Air Consumption | 16.5 scfm |
Item | Safety Tip Blow Gun Kit,1/4" NPT |
Material | Nylon |
Weight | 0.33 |
Air Inlet Type | NPT |
Nozzle Tip Material | Rubber |
Maximum Inlet Pressure | 90 psi |
Description
Safety Tip Blow Gun Kit,1/4 In. NPT, Pistol, Nozzle Length 4 in, Nozzle Tip Material Rubber, Nozzle Venturi Tip, Air Inlet Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Nail Pullers, Nail Puller, 15 In. L (41102)
- MILWAUKEE TOOL 11in1 Screwdriver SQ (48-22-2761)
- VEGA Ball-End Hex, 7/64 in Bit x 3 in (175BP0764A)
- OSG Countersink, 1 FL, 82 deg., 1/2 in. (700-5001)
- MILTON Safety Blow Gun, 10" Extension (133)
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT, PK25 (150BK)
- MILTON Siphon Spray Blow Gun Kit, 2ft (161)
- MILTON Aeroblade 24" Air Filter, Radiator And (MI158-AB24)
- MILTON Lever Style Blow Gun, Straight Rubber Tip, PK50 (153BK)
- MILTON Volume Safety Blow Gun (132)
- ALC Siphon Gun, w/Foot Pedal Type Cabinets (11665)
- Milton Air Guns