Shop All Quick Connect Fittings
Milton
Safety Clip for Universal Coupling, PK10
Mfr # 1865-1
Zoro # G7219949
product price: $5.15
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.19
- Overall Width 0.68
- Overall Length 1.75
- Weight 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1865-1
- Zoro # G7219949
- UPC # 030937308061
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.19 |
Overall Width | 0.68 |
Overall Length | 1.75 |
Details
Item | Safety Clip For Universal Coupling,PK10 |
Material | Steel |
Weight | 0.01 |
Description
Safety Clip For Universal Coupling,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5V630)
- DYNABRADE Sanding Pads, 4" W x 3/4" L (57956)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3450 rpm (056T34G15575)
- ELESA Oil level indicators, HCZ.127/T-P-VT-M12 (HCZ-VT)
- MILTON M Style Plug, 1/4" FNPT, PK10 (728)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- MILTON Sfty Exhst Coupler, 1/4"Body, 1/4"FNPT, PK5 (1750)
- MILTON T Style Automotive Coupler, 1/4" FNPT, PK100 (785BK)
- MILTON D Style Plug, 1/4" FNPT, PK10 (798)
- MILTON M Style Plug, 1/8" MNPT, PK10 (726)
- DIXON Vseries Coupler ST, 1", FNPTF 1" (8VF8-E)
- Milton Quick Connect Fittings