Shop All Air Guns
Milton
Safety Blow Gun, 15" Extension
Mfr # 134
Zoro # G5034605
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc Alloy
- Overall Length 17.25
- Overall Height 0.875
- Standards OSHA
- Air Gun Inlet Size 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 17.25 |
Overall Height | 0.875 |
Air Gun Inlet Size | 1/4" NPT |
Extension Size | 15" |
Overall Width | 3 |
Nominal Extension Length | 12 in |
Air Inlet Size | 1/4 in |
Details
Body Material | Zinc Alloy |
Standards | OSHA |
Item | Safety Blow Gun,15" Extension |
Air Consumption | 4.5 scfm @ 100 psi |
Weight | 1.25 |
Material | Zinc |
Maximum Inlet Pressure | 150 psi |
Air Inlet Type | NPT |
Description
Safety Blow Gun,15 In. Extension, Lever, Body Material Zinc Alloy, Air Inlet Size 1/4 in, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS FibaFuse(R) Paperless Wall Reinforcement (FDW9018-U)
- ZORO SELECT Head Set, 10-24, 1.75in, SSG-802 (HS-1024)
- MILWAUKEE TOOL 24mm Metric Ratcheting Combination Wrench (45-96-9324)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 8 pieces 200mm (RSAL200-3/8X8)
- MILTON Safety Blow Gun, 4" Extension (131)
- MILTON Lever Style Blow Gun, Straight Rubber Tip, PK50 (153BK)
- MILTON Siphon Spray Blow Gun, 1/4" (S-156)
- MILTON Lever Style Blow Gun, 2ft Extension, PK5 (158)
- MILTON Lever Style Blow Gun, 1/4", Full Flow (S-120)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-160)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1548)
- Milton Air Guns