Shop All Air Guns
Milton
Safety Blow Gun, 10" Extension
Mfr # 133
Zoro # G5034611
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc Alloy
- Overall Height 0.875
- Standards OSHA
- Extension Size 10"
- Air Gun Inlet Size 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12.25 |
Overall Height | 0.875 |
Extension Size | 10" |
Air Gun Inlet Size | 1/4" NPT |
Overall Width | 3 |
Nominal Extension Length | 12 in |
Air Inlet Size | 1/4 in |
Details
Body Material | Zinc Alloy |
Standards | OSHA |
Air Consumption | 4.5 scfm @ 100 psi |
Item | Safety Blow Gun,10" Extension |
Material | Zinc |
Weight | 0.771 |
Air Inlet Type | NPT |
Maximum Inlet Pressure | 150 psi |
Description
Safety Blow Gun,10 In. Extension, Lever, Body Material Zinc Alloy, Air Inlet Size 1/4 in, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insert Bit, 1/4", Torx, T27, 2" (38RV88)
- POWERTEC 67-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, for Rikon 10 in. Band Saw, Package May Vary (13360)
- WESTWARD Alloy Steel Die 2 In Width, 3/4-10 UNC (CCT1060-58)
- JAMESON Easy Buddy Accessory Kit for 1/4in Rod (6-14-AK)
- MILTON Turbo Blow Gun, 10" Extension (S-182)
- MILTON Lever Style Blow Gun, Straight Rubber Tip, PK50 (153BK)
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT, PK25 (150BK)
- MILTON Adjustable Pocket Blow Gun, M Style, PK50 (115BK)
- MILTON Siphon Spray Blow Gun, 1/4" (S-156)
- MILTON Turbo Blow Gun Engine Cleaner (S-184)
- MILTON Adjustable Pocket Blow Gun, A Style, PK10 (S-116)
- Milton Air Guns