Shop All Air Guns
Milton
Rubber Tip Blow Gun, 1/4" NPT
Mfr # S-164
Zoro # G7155079
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Application Automotive and Industrial Cleaning Applications, Heavy Duty Industrial and Construction Cleaning Applications
- Includes Nozzle
- Overall Length 10 in
- Overall Height 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10 in |
Overall Height | 0.88 |
Extension Size | 4 1/2 in |
Air Gun Inlet Size | 1/4" NPT |
Nozzle Length | 4 1/2 in |
Overall Width | 6 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | Less than 6 in |
Details
Body Material | Brass |
Application | Automotive and Industrial Cleaning Applications, Heavy Duty Industrial and Construction Cleaning Applications |
Includes | Nozzle |
Air Inlet | 1/4 in NPT |
Nozzle | 4" Bent Tip Nozzle |
Air Consumption | 16.5 scfm |
Item | Rubber Tip Blow Gun,1/4" NPT |
Material | Nylon |
Weight | 0.36 |
Air Inlet Type | NPT |
Nozzle Tip Material | Rubber |
Maximum Inlet Pressure | 90 psi |
Description
Rubber Tip Blow Gun,1/4 In. NPT, Pistol, Nozzle Length 4 1/2 in, Nozzle Tip Material Rubber, Body Material Brass, Air Inlet Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Tool Balancer, 8-12Lb, 8 ft L, w/Lock (BG-10-L)
- BOSCH 2 Torx 40 PWR Bit (ITT40201)
- GREAT NECK #4 x 8 Inch Phillips Square Shank Screwdriver (73144)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 37/64 (51390)
- MILTON Aeroblade 24" Air Filter, Radiator And (MI158-AB24)
- MILTON Adjustable Pocket Blow Gun, T Style, PK10 (S-117)
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT, PK25 (150BK)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-163)
- MILTON Turbo Blow Gun Engine Cleaner (S-184)
- MILTON Lever Style Blow Gun, 1/4", Rubber Tip (S-148)
- INTERSTATE PNEUMATICS Standard Thumb Lever Safety Blowgun - with OSHA Approved Rubber Safety Tip, PK 6 (B302S-D6)
- Milton Air Guns & Accessories