Shop All Air Gun Accessories
Milton
Rubber Blow Gun Tip
Mfr # S-168RUB
Zoro # G6515525
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Tube Material Rubber
- Application Farming/Agricultural, Heavy-duty, Home Garages, Industrial, Professional Auto or Paint Shops
- Number of Pieces 1
- Nozzle Type Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-168RUB
- Zoro # G6515525
- Country of Origin China
- Category Air Gun Accessories
Dimensions
Inlet Size | 1/8 in NPS |
Overall Width | 0.63 |
Overall Height | 0.63 |
Overall Length | 1 1/4 in |
Details
Item | Rubber Blow Gun Tip |
Material | Rubber |
Tube Material | Rubber |
Application | Farming/Agricultural, Heavy-duty, Home Garages, Industrial, Professional Auto or Paint Shops |
Number of Pieces | 1 |
Nozzle Type | Rubber |
Weight | 0.013 |
Compatible with Product Type | Blow Guns |
Compatible with Manufacturer Part Number | S-167, S-168, S-174, S-194, S-197 |
Compatible with Series | Kwik-Change |
Description
Rubber Blow Gun Tip, Compatible with Manufacturer Part Number S-167, S-168, S-174, S-194, S-197, Tube Material Rubber, Overall Length 1 1/4 in, Inlet Size 1/8 in NPS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Slide, Lock-On (9565CV)
- SUPERCUT 78 L, 0.125 W, 0.025 Thick, Carbon Steel (208658)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900400)
- ILC Replacement for Makita 6070d Battery (6070D)
- MILTON Turbo Blow Gun Nozzle 3 Pc Kit, PK3 (S-183)
- MILTON Blow Gun Rubber Tip 7/16-27, PK10 (152)
- MILTON Blow Gun Silencer Tip, 1/8" NPS (S-160SIL)
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- MILTON Siphon Spray Nozzle, PK5 (155)
- MILTON Super Volume Safety Blow Gun (149)
- GUARDAIR Air Gun Dirt Shield Assembly, 10 In. L (HT133)
- Milton Air Guns & Accessories