Shop All Multi-purpose Air Hoses
Milton
Rubber Air Hose-25ft., 1/4" Idx1/4" Npt
Mfr # 1630
Zoro # G9357632
original price:
$46.23
12% off
new price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Overall Width 0.625
- Overall Length 15
- Weight 4.1
- Overall Height 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1630
- Zoro # G9357632
- UPC # 030937116307
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Overall Width | 0.625 |
Overall Length | 15 |
Overall Height | 0.625 |
Details
Item | Rubber Air Hose-25ft.,1/4" Idx1/4" Npt |
Material | EPDM Rubber |
Weight | 4.1 |
Description
Hub Dia. (In.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35171, Suction Strainer, 125 micron, Outside-In (MF0423751)
- HYDROWASH Washdown Motor, 2 HP, TEFC, Base Mount (1311017161)
- DODGE P2B-VSC-108 (123585 P2B VSC 108)
- SKF SKF W6005 2RS1, Single Row Ball Brgs, SKF W6005 2RS1 (W6005 2RS1)
- MILTON 4 ft Replacement Air Hose 200 psi (1689)
- MILTON Flex Hose W/1/4"NPT Fittings 1/4"X50Ft (1623-2)
- MILTON Water Nozzle, Full Flo, 1/4" NPT (350)
- AMFLO Amflo AMF4-25D .25 - .25 X 25ft. Recoil Hose (AMF4-25D)
- CONTINENTAL CONTITECH 1" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-05-11)
- CONTINENTAL 1/2" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-100-11)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 48,148548 (148548)
- Milton Air Hoses