Shop All Tire Valves & Valve Caps
Milton
Rim Nut, TR# LN-10, PK10
Mfr # 463
Zoro # G7219827
product price: $8.55
/pk 10, $0.86/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.25
- Weight 0.011
- Overall Width 0.75
- Overall Length 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 463
- Zoro # G7219827
- UPC # 030937300645
- Country of Origin Taiwan, Province of China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 0.25 |
Overall Width | 0.75 |
Overall Length | 0.75 |
Details
Item | Rim Nut,Tr# Ln-10,PK10 |
Material | Brass |
Weight | 0.011 |
Description
Rim Nut,Tr# Ln-10,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Oil Pressure Switch Connector, 1P1711 (1P1711)
- CRC Extreme Pressure Red Grease 14Oz Stalube Staplex, Sl3190 (SL3190)
- GATES High Capacity V-Belt (Standard), 7385 (7385)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger, 10A, 12V, Compatible with standard and AGM batteries (SC1339)
- MILTON Dome Type Valve Cap, TR VC3, PK100 (436)
- MILTON Valve Extractor Tool (S-443)
- MILTON Tubeless Truck Tire Valve, 4-17/32", PK5 (486)
- MILTON Saf-T-Flate Valve Extention, PK 20 (400-6BK)
- MILTON Tube Type Tire Valve Patch, 1-3/8", PK5 (474)
- MILTON Air and Water Adapter Valve, 3/4" GHT, PK5 (S-466)
- MILTON Tubeless Tire Valve, 1-1/4", TR413, PK10 (413-10)
- Milton Tire Valves & Valve Caps