Shop All Push On Hose Fittings
Milton
Reusable Hose End Fitting, 3/8 MNPT, PK5
Mfr # 622
Zoro # G5036258
product price: $40.75
/pk 5, $8.15/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8"
- Material Brass
- Thread Size 3/8"
- Thread Type (M)NPT
- Weight 0.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 622
- Zoro # G5036258
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8" |
Overall Width | 0.88 |
Overall Length | 1.97 |
Overall Height | 0.88 |
Details
For Hose I.D. | 3/8" |
Material | Brass |
Thread Type | (M)NPT |
Item | Reusable Hose End Fitting,3/8 MNPT,PK5 |
Weight | 0.16 |
Description
Reusable Hose End Fitting,3/8 MNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.187 x 43.1in OC (1930V425)
- SKF SKF 6309C3, Single Row Ball Bearings (6309C3)
- MARTIN SPROCKET & GEAR Mst Steel Weld-On Hub, HQ1 (HQ1)
- FESTO Plastic Tubing PUN-H-1/2-WS-150-CB (PUN-H-1/2-WS-150-CB)
- MILTON Hex Coupling, 1/4" FNPT, PK100 (643BK)
- MILTON 3/8" ID x 500 ft. Push-Lock Hose (1629-500BK)
- MILTON Swivel 3/8" Hose I.D, 3/8" Thread (612-6)
- MILTON Hose Mender Fitting, 3/8" ID, PK10 (642)
- MILTON 3/8" ID x 250 ft. Push-Lock Hose (1629-250)
- MILTON Hose Fitting, MNPT x FNPT, 3/4" x 1/2" (652-8)
- SMC Y Branch, 3/8 in., TubexMale BSPT (KQ2U11-02AS)
- Milton Push On Hose Fittings