Shop All Push On Hose Fittings
Milton
Reusable Hose End Fitting, 1/4 Mnpt
Mfr # S-615
Zoro # G3618362
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 1.77
- Overall Height 0.69
- Overall Width 0.69
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-615
- Zoro # G3618362
- UPC # 030937006158
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Length | 1.77 |
Overall Height | 0.69 |
Overall Width | 0.69 |
Details
Material | Brass |
Item | Reusable Hose End Fitting,1/4 Mnpt |
Weight | 0.1 |
Description
Reusable Hose End Fitting,1/4 Mnpt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SD-322P TiN-55 Carbide Insert (6029-2322)
- DIXON Wilkerson Standard Regulator, R28, 1/2" (R28-04RG)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (4GYZ7)
- DAYTON Run Capacitor, 35 MFD, 440V, Round (2MEH4)
- MILTON Brass Adapter, 1/4" FNPTx1/8" MNPT (S-653)
- MILTON M Style Swivel Hose Fitting, 1/4" MNPT (S-99681-4)
- MILTON Hose End Fitting, 1/4 MNPT x 5/16 ID, PK10 (601)
- MILTON Hose Fitting, MNPT x FNPT, 3/4" x 1/2" (652-8)
- MILTON Hose End Fitting, 1/4" FNPT, 3/8" ID, PK10 (605-2)
- MILTON M Style Swivel Hose Fitting, 3/8" MNPT (S-99681-5)
- FESTO Push-In L-Fitting QBL-1/8-1/4-U-M (QBL-1/8-1/4-U-M)
- Milton Push On Hose Fittings