Shop All Push On Hose Fittings
Milton
Reusable Hose End, 1/4 Mnpt, 5/8
Mfr # S-617
Zoro # G3618335
original price:
$4.77
12% off
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.75
- Overall Length 1.75
- Weight 0.11
- Overall Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-617
- Zoro # G3618335
- UPC # 030937006172
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Height | 0.75 |
Overall Length | 1.75 |
Overall Width | 0.75 |
Details
Material | Brass |
Item | Reusable Hose End,1/4 Mnpt,5/8" |
Weight | 0.11 |
Description
Reusable Hose End,1/4 Mnpt,5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 154L050 (154L050)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW7)
- D&D 66 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA63)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- MILTON Hose End Fitting, 1/4 MNPT x 5/16 ID, PK10 (601)
- MILTON Brass Adapter, 1/4" FNPTx1/8" MNPT (S-653)
- MILTON Hose End Fitting, 1/2" MNPT, 1/2" ID, PK5 (604-1)
- MILTON Hose Fitting, MNPT x FNPT, 3/4" x 1/2" (652-8)
- MILTON Swivel 3/8" Hose I.D, 3/8" Thread (612-6)
- MILTON 3/8" ID x 250 ft. Push-Lock Hose (1629-250)
- FESTO Push-In Connector QSM-3-2 (QSM-3-2)
- Milton Push On Hose Fittings