Shop All Push On Hose Fittings
Milton
Reusable Hose End, 1/4 MNPT, 5/8", PK10
Mfr # 617
Zoro # G5036276
product price: $52.19
/pk 10, $5.22/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4"
- Material Brass
- Thread Size 1/4"
- Thread Type (M)NPT
- Overall Length 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 617
- Zoro # G5036276
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Overall Length | 1.75 |
Overall Width | 0.75 |
Overall Height | 0.75 |
Details
For Hose I.D. | 1/4" |
Material | Brass |
Thread Type | (M)NPT |
Item | Reusable Hose End,1/4 MNPT,5/8",PK10 |
Weight | 0.11 |
Description
Reusable Hose End,1/4 MNPT,5/8 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-025-025-A One-Piece Industry Standard Clamping Coupling (ISCC-025-025-A)
- CR-SKF Small Bore Seal (43650)
- PIERCE Remote, Three Prong (375235)
- DAYTON AX40 Cogged V-Belt, 42 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 1YVU8 (1YVU8)
- MILTON Hose Fitting, MNPT x FNPT, 1/4" (651-1)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/2" x 3/8" (653-4)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- MILTON Swivel Hose End, 1/4" Mnpt, 3/8" Id (S-611-6)
- MILTON Swivel 3/8" Hose I.D, 1/4" Thread (611-6)
- MILTON Hose End Fitting, 1/4" FNPT, 3/8" ID, PK10 (605-2)
- SMC Male Branch Tee, 1/4 in., TubexUNF (KQ2T07-32A)
- Milton Push On Hose Fittings