Shop All Push On Hose Fittings
Milton
Reusable Hose End, 1/4" MNPT, 1/2" OD, PK10
Mfr # 615-8
Zoro # G5036230
product price: $63.15
/pk 10, $6.31/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Size 1/4"
- Thread Type (M)NPT
- Overall Width 0.69
- Weight 0.108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 615-8
- Zoro # G5036230
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Overall Width | 0.69 |
Overall Length | 1.87 |
Overall Height | 0.69 |
Details
Material | Brass |
Thread Type | (M)NPT |
Item | Reusable Hose End,1/4" MNPT,1/2" OD,PK10 |
Weight | 0.108 |
Description
Reusable Hose End,1/4 In. MNPT,1/2 In. OD,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06ANP01, Pressure Line, 6 micron (ZX-HP3202A06ANP01)
- ARO Valve, Air, Pilot, 1/4 In (A212PS)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 3/4-16 (4411-8S)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- MILTON Reusable Hose End, 1/4" MNPT, 3/4" OD, PK10 (S-621)
- MILTON Hose Mender Fitting, 1/2" ID, PK5 (642-1)
- MILTON Push-Lock Fitting, 1/4" Mnpt, 3/8" Id, PK50 (1702-4BK)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- MILTON Push-Lock Fitting, 3/8" FNPT, 3/8" ID, PK10 (1705-6)
- MILTON Hose End Fitting, 1/4 MNPT x 1/4 ID, PK10 (600)
- ZORO SELECT Straight Hose Clamp, 1 in Hose I.D, 3/4 in Thread (6AFL5)
- Milton Push On Hose Fittings