Shop All Push On Hose Fittings
Milton
Reusable Brass Hose Mender, 3/4" OD, PK5
Mfr # 623
Zoro # G5036249
product price: $52.19
/pk 5, $10.44/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8"
- Material Brass
- Overall Length 2.59
- Overall Height 0.98
- Overall Width 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 623
- Zoro # G5036249
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Length | 2.59 |
Overall Height | 0.98 |
Overall Width | 0.98 |
Details
For Hose I.D. | 3/8" |
Material | Brass |
Item | Reusable Brass Hose Mender,3/4" OD,PK5 |
Weight | 0.23 |
Description
Reusable Brass Hose Mender,3/4 In. OD,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDD)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In (203101-8-8S)
- MILTON Swivel Hose End, 1/4" Mnpt, 3/8" Id (S-611-6)
- MILTON Reusable Hose End, 1/4 Mnpt, 5/8 (S-617)
- MILTON Nipple Hose Fitting, MNPT, 1/2" (647-2)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (611-4)
- MILTON Brass Hole Ferrule, 1"x.656 I.D. (1654-6)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (607)
- FESTO Push-In L-Fitting QSLV-3/8-12 (QSLV-3/8-12)
- Milton Hose Fittings