Shop All Grease Gun Accessories
Milton
Replacement Hose Whip for 516, 15"
Mfr # 519
Zoro # G5527378
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Aluminum
- Overall Length 22.5
- Weight 0.561
- Overall Height 0.62
- Overall Width 1.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 519
- Zoro # G5527378
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Overall Length | 22.5 |
Overall Height | 0.62 |
Overall Width | 1.11 |
Details
Item | Replacement Hose Whip for 516,15" |
Material | Diecast Aluminum |
Weight | 0.561 |
Accessory Type | Replacement Hose Whip for 516,15" |
Description
Replacement Hose Whip for 516,15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.75 Rod (212739)
- EATON AEROQUIP HoseFitting, MNPT-MNPT, 3/8-18, Straight (2083-6-6S)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6303Z)
- PARKER Filter, Pressure (15P110QBM2KS121)
- MILTON Replacement Hose Whip for 522, 12" (527)
- MILTON Replacement Hose Whip for 504, 15" (510)
- MILTON Replacement Hose Whip for 506, 15" (509)
- MILTON Narrow Needle Nose Dispenser (S-3208)
- MILTON Replacement Hose Whip for 501, 5 ft. (514)
- MILTON Replacement Hose Assembly, 10 ft. (C1006)
- LUBRIMATIC Grease Gun Fitting Kit, Steel, 12000 psi (05-060)
- Milton Grease Gun Accessories