Shop All Grease Gun Accessories
Milton
Replacement Hose Whip for 506, 15"
Mfr # 509
Zoro # G5527411
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Material Rubber
- Overall Width 1.12
- Weight 0.5
- Overall Height 0.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 509
- Zoro # G5527411
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Overall Length | 15 in |
Overall Width | 1.12 |
Overall Height | 0.62 |
End 1 Thread Size | 1/8"-27 |
End 2 Thread Size | 3/8"-24 |
Details
Item | Replacement Hose Whip for 506,15" |
Material | Rubber |
Weight | 0.5 |
Accessory Type | Replacement Hose Whip for 506,15" |
End 1 Thread Type | NPT |
Operating Pressure - Maximum | 160 psi |
Description
Replacement Hose Whip for 506,15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4-Inch Female Automotive T-Style Recapper Plug (CPA4VT2)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524A11000)
- ARO Circuitry Valve, 24VAC/12VDC, 22mm Valve (116647-38)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- MILTON Narrow Needle Nose Dispenser (S-3208)
- MILTON Replacement Hose Whip for 504, 15" (510)
- MILTON Replacement Hose Whip for 516, 15" (519)
- MILTON Replacement Hose Whip for 522, 12" (527)
- MILTON Replacement Hose Assembly, 10 ft. (C1006)
- MILTON High Pressure Grease Hose, 12" (S-3204)
- KIPP Funnel-Type Grease Nipple Angled 90° D=M08X1, Form:C Steel, Square (K1134.1308100)
- Milton Grease Gun Accessories