Shop All Grease Gun Accessories
Milton
Replacement Hose Assembly, 10 ft.
Mfr # C1006
Zoro # G5527159
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13
- Material Rubber
- Overall Height 1.75
- Weight 2.71
- Overall Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # C1006
- Zoro # G5527159
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Overall Length | 13 |
Overall Height | 1.75 |
Overall Width | 13 |
Details
Item | Replacement Hose Assembly,10 ft. |
Material | Rubber |
Weight | 2.71 |
Description
Replacement Hose Assembly,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (C-175)
- WESTWARD Grease Fitting, Straight, Stl, 15/16"L, PK10 (52NZ33)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.59L (1AA12MJ10)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft. (FRT075-50MF-G)
- MILTON Replacement Hose Whip for 504, 15" (510)
- MILTON Replacement Hose Whip for 522, 12" (527)
- MILTON High Pressure Grease Hose, 12" (S-3204)
- MILTON Replacement Hose Whip for 501, 5 ft. (514)
- MILTON Narrow Needle Nose Dispenser (S-3208)
- MILTON Replacement Hose Whip for 506, 15" (509)
- WESTWARD Bulk Loader Valve, 0.34 in. dia. (15F206)
- Milton Grease Gun Accessories