Shop All Coalescing Filter Elements
Milton
Replacement Filter Element, 40 Micron
Mfr # 1118-1
Zoro # G5039216
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.95
- Overall Height 0.95
- Weight 0.102
- Overall Length 1.75
- Material Micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1118-1
- Zoro # G5039216
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Overall Width | 0.95 |
Overall Height | 0.95 |
Overall Length | 1.75 |
Details
Item | Replacement Filter Element,40 Micron |
Weight | 0.102 |
Material | Micron |
Description
Replacement Filter Element,40 Micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 3228, 2in Bore, Open (B-3228)
- NACHI 6900 Series Deep Groove Radial Ball Brg, 6904-2NSEC3 (6904-2NSEC3)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/8, 50 Ft (GH781-10X50)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 46 in L Outside (3L460R)
- MILTON Replacement Filter Element, 10 Micron (1118-2)
- NANO Replacement element for NF0070M0, NF0085 (E0090M01)
- INGERSOLL RAND CO Ingersoll Rand FA40IG, Coalescing Filter, General Purpose, 22 CFM, 1/2" NPT, 1 Micron (24233280)
- ARROW PNEUMATICS Arrow Mini Coalescing Filter F500-02, Aluminum/Poly Bowl, 1/4" Npt, 150 Psi - Min Qty 2 (F500-02)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- ARO Element, Coalescing, For 1500 Series (104424)
- Milton Coalescing Filter Elements