Shop All Coalescing Filter Elements
Milton
Replacement Filter Element, 10 Micron
Mfr # 1118-2
Zoro # G5039207
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.95
- Overall Width 0.95
- Material Micron
- Weight 0.096
- Overall Length 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1118-2
- Zoro # G5039207
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Overall Height | 0.95 |
Overall Width | 0.95 |
Overall Length | 1.6 |
Details
Item | Replacement Filter Element,10 Micron |
Material | Micron |
Weight | 0.096 |
Description
Replacement Filter Element,10 Micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 1-3/4 In, Setscrew (GYA112RRB)
- FESTO Or Gate OS-1/8-B (OS-1/8-B)
- DYNABRADE Arbor, 1/2"-20 Male Tool Spndle (13015)
- PNEUMADYNE Toggle Valve, 3 Way, NC, 1/8 In, NPT (H11-30-14)
- MILTON Replacement Filter Element, 40 Micron (1118-1)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG850/1)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F212IHE)
- NANO Coalescing Filter, 125 SCFM, 3/4" NPT, D (GF0125M1)
- WILKERSON Coalescing Filter 1/4In (M16-02-F00)
- Milton Compressed Air Treatment