Shop All Tire Inflation Kits
Milton
Replacement Air Chuck Tip, PK10
Mfr # 691
Zoro # G5527326
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 3.14
- Overall Width 0.78
- Weight 0.115
- Overall Height 0.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 691
- Zoro # G5527326
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 3.14 |
Overall Width | 0.78 |
Overall Height | 0.78 |
Details
Material | Brass |
Item | Replacement Air Chuck Tip,PK10 |
Weight | 0.115 |
Product Type | Replacement Air Chuck Tip,PK10 |
Description
Replacement Air Chuck Tip,PK10, Product Type Replacement Air Chuck Tip,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Engine Coolant Temperature Sensor 2003-2004 Cadillac CTS, 0281002170 (0281002170)
- LUCAS OIL Sae 80W-90 Gear Oil, 1x1/5 gal Pail (10066)
- BALDWIN FILTERS Copper Washer, Washer, ES1071 (ES1071)
- LISLE Stone/Wiper Set for Lis15000 80 Grit (15500)
- MILTON Air Chuck, UNS Single Head 7/16"-27, PK10 (500-43)
- MILTON Air Chuck, Euro Style Hose Barb, 1/4" (S-697)
- MILTON Tire Tread Depth Gage, PK100 (448BK)
- MILTON Inflator Gauge Kit, EX0510PKIT (EX0510PKIT)
- MILTON Pencil Tire Gage, 20-120 psi, PK10 (S-925)
- MILTON Air Chuck, Straight Foot Dual Head, 1/4" (S-693)
- INTERSTATE PNEUMATICS Heavy Duty Bubble Window Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Dual Foot Truck Chuck (TF9137)
- Milton Tire Inflation Kits