Shop All Coalescing Filter Elements
Milton
Repl. bronze filter element, mini
Mfr # S-1144-1RP
Zoro # G7219793
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.69
- Material Bronze
- Overall Length 1.25
- Overall Height 0.69
- Weight 0.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1144-1RP
- Zoro # G7219793
- UPC # 030937320889
- Country of Origin China
- Category Coalescing Filter Elements
Dimensions
Overall Width | 0.69 |
Overall Length | 1.25 |
Overall Height | 0.69 |
Details
Item | Mini Bronze Filter Element Replacement |
Material | Bronze |
Weight | 0.03 |
Description
Mini Bronze Filter Element Replacement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVU-20-5-A-P-A (ADVU-20-5-A-P-A)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P261SS-024-D)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK63)
- BESTORQ L Timing Belts (450L100)
- MILTON Replacement Filter Element, 10 Micron (1118-2)
- MILTON Replacement Filter Element, 40 Micron (1118-1)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F108IHE)
- WILKERSON Replacement Filter Element, .5 Micron (MSP-95-992)
- ARO Filter, 1500Srs, Npt, F35221-411 (F35221-411)
- ARO Element, Coalescing, For 2000 Series (104319)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- Milton Coalescing Filter Elements