Shop All Audible & Visual Signaling Devices
Milton
Remote Control Air Switch
Mfr # 825
Zoro # G5527475
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Height 2.625
- Width 7.375
- Length 7.75
- Weight 2.308
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 825
- Zoro # G5527475
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 2.625 |
Width | 7.375 |
Length | 7.75 |
Details
Item | Remote Control Air Switch |
Housing Material | Aluminum |
Weight | 2.308 |
Description
Remote Control Air Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFILL Blood Borne Pathogen Kit (AKBF10W)
- ZORO SELECT Lag Bolts, Steel, Silver (COMBO 6)
- MILWAUKEE TOOL WorkSkin Cold Weather Balaclava (421B)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, M, Sz 9-10, PR (11003/M)
- MILTON Driveway Signal Bell (827)
- MILTON Driveway Signal Bell Kit (bell, hose and end pl) (805 KIT)
- MILTON Driveway Signal Hose, 300 ft. x 3/8" (839)
- MILTON Driveway Signal Chime (802)
- MILTON Driveway Signal Hose Anchor, 3/8" (819)
- MILTON Driveway Signal Hose, 50 ft. x 3/8" (838)
- VESTIL Warning Siren, Steel, Red (SIREN-SV-AR)
- Milton Safety Alarms and Warnings