Shop All Grease Gun Accessories
Milton
Quick Connect Grease Inject Needle, PK24
Mfr # S-3207
Zoro # G5527667
product price: $204.99
/pk 24, $8.54/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 3
- Overall Height 0.5
- Weight 0.024
- Overall Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3207
- Zoro # G5527667
- UPC # 030937317872
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Overall Length | 3 |
Overall Height | 0.5 |
Overall Width | 0.5 |
Details
Material | Aluminum |
Weight | 0.024 |
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1 HP, 1725 rpm, 115/230V (112626.00)
- CMI CMI Small Impact Block (40408)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-37A)
- MILTON High Pressure Grease Hose, 12" (S-3204)
- MILTON Replacement Hose Assembly, 10 ft. (C1006)
- MILTON Replacement Hose Whip for 516, 15" (519)
- MILTON Seal Off Dispenser (S3209)
- MILTON Replacement Hose Whip for 522, 12" (527)
- MILTON Narrow Needle Nose Dispenser (S-3208)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 360° Swivels (8687)
- Milton Grease Gun Accessories