Shop All Push On Hose Fittings
Milton
Push-Lock Hose Mender, 1/4" Barb, PK10
Mfr # 1740-4
Zoro # G5037737
product price: $24.35
/pk 10, $2.44/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4"
- Material Brass
- Thread Size 1/4"
- Thread Type NPT
- Overall Height 0.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1740-4
- Zoro # G5037737
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Overall Height | 0.69 |
Overall Length | 1.8 |
Overall Width | 0.69 |
Details
For Hose I.D. | 1/4" |
Material | Brass |
Thread Type | NPT |
Item | Push-Lock Hose Mender,1/4" Barb,PK10 |
Weight | 0.033 |
Description
Push-Lock Hose Mender,1/4 In. Barb,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 0.5kg (1506)
- DAYTON Direct Drive Motor, 1/20 HP, Replacement For: Dayton 1HKL5C, 1HLA3C (41NL03)
- LINCOLN Battery Charger, For Use with 1XGN5 (1815A)
- DYNABRADE Bearing (02552)
- MILTON Reusable Hose End Fitting, 1/4 MNPT, PK10 (615)
- MILTON 3/8" ID x 250 ft. Push-Lock Hose (1629-250)
- MILTON Hose Mender Fitting, 1/2" ID, PK5 (642-1)
- MILTON Reusable Hose End, 1/4 MNPT, 5/8", PK10 (617)
- MILTON Reusable Hose End, 1/4" MNPT, 3/4" OD, PK10 (S-621)
- MILTON Reducer Bushing, 1/2" MNPTx3/8" FNPT (S-652)
- FESTO Cartridge QSPKG14-6 (QSPKG14-6)
- Milton Hose Fittings