Shop All Push On Hose Fittings
Milton
Push-Lock Fitting, 1/4" Mnpt, 3/8" Id, PK50
Mfr # 1702-4BK
Zoro # G3618308
product price: $98.69
/pk 50, $1.97/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 1.76
- Overall Height 0.87
- Weight 0.058
- Overall Width 0.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1702-4BK
- Zoro # G3618308
- UPC # 030937306272
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Length | 1.76 |
Overall Height | 0.87 |
Overall Width | 0.87 |
Details
Material | Brass |
Item | Push-Lock Fitting,1/4" Mnpt,3/8" Id,PK50 |
Weight | 0.058 |
Description
Push-Lock Fitting,1/4 In. Mnpt,3/8 In. Id,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1N)
- TRITAN Yoke Roller, Crowned Head, 3/4" L (CCYR 3/4S)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 23.5" (B23.5)
- MILTON Swivel Hose End, 1/4" Mnpt, 3/8" Id (S-611-6)
- MILTON Hose End Fitting, 3/8 MNPT x 3/8 ID, PK10 (603)
- MILTON Reusable Hose End Fitting, 3/8 MNPT, PK5 (622)
- MILTON M Style Swivel Hose Fitting, 3/8" MNPT (S-99681-5)
- MILTON Push-Lock Hose Mender, 1/4" Barb, PK10 (1740-4)
- MILTON Swivel Hose Connector, 3/8" NPT (S-657-1)
- FESTO Push-In Bulkhead Fitting QSSF-1/8-6-B (QSSF-1/8-6-B)
- Milton Push On Hose Fittings