Shop All Push On Hose Fittings
Milton
Push-Lock Fitting, 1/4" MNPT, 3/8" ID, PK10
Mfr # 1702-4
Zoro # G5037859
product price: $22.79
/pk 10, $2.28/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8"
- Material Brass
- Thread Size 1/4"
- Thread Type NPT
- Overall Width 0.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1702-4
- Zoro # G5037859
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Overall Width | 0.87 |
Overall Length | 1.76 |
Overall Height | 0.87 |
Details
For Hose I.D. | 3/8" |
Material | Brass |
Thread Type | NPT |
Item | Push-Lock Fitting,1/4" MNPT,3/8" ID,PK10 |
Weight | 0.058 |
Description
Push-Lock Fitting,1/4 In. MNPT,3/8 In. ID,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, 60 PSI (SRV187-60)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Single Shield (6200ZE C3)
- PARKER Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (2.00DXPSR05.00)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 22.6 Cubic Inches Displacement (CM082P)
- MILTON Swivel 3/8" Hose I.D, 3/8" Thread (612-6)
- MILTON M Style Swivel Hose Fitting, 1/4" MNPT (S-99681-4)
- MILTON Reducer Bushing, 1/2" MNPTx3/8" FNPT (S-652)
- MILTON Swivel Hose Fitting, 1/4" NPT (S-659)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (611-4)
- MILTON Hose Fitting, MNPT x FNPT, 3/8" x 1/4" (651)
- ZORO SELECT Straight 1/8 in Hose I.D, 1/8"-27 Thread (707001-0202)
- Milton Push On Hose Fittings