Shop All Push On Hose Fittings
Milton
Push-Lock Fitting, 1/4" FNPT, 1/4" ID, PK10
Mfr # 1705-4
Zoro # G5037816
product price: $21.39
/pk 10, $2.14/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4"
- Material Brass
- Thread Size 1/4"
- Thread Type NPT
- Overall Length 1.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1705-4
- Zoro # G5037816
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Overall Length | 1.53 |
Overall Width | 0.177 |
Overall Height | 0.177 |
Details
For Hose I.D. | 1/4" |
Material | Brass |
Thread Type | NPT |
Item | Push-Lock Fitting,1/4" FNPT,1/4" ID,PK10 |
Weight | 0.055 |
Description
Push-Lock Fitting,1/4 In. FNPT,1/4 In. ID,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bobcat XM3652 (Eng to PTO) Walk Behind Mower Replacement Belt, A34LG (A34LG)
- NB Flange Bearing, Dia. 0.750 In., 1.625 In.L (SWF12GUU)
- POWERDRIVE Flat Face Idler, Dia 1 In (N4D2F)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SF50-1A100)
- MILTON Hose Fitting, MNPT x FNPT, 1/4" (651-1)
- MILTON Reusable Hose End Fitting, 3/8 MNPT, PK5 (622)
- MILTON Reusable Hose End Fitting, 1/4 Mnpt (S-615)
- MILTON Reusable Hose End, 1/4 Mnpt, 5/8 (S-617)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (607)
- MILTON Reducer Bushing, 3/8" MNPTx1/4" FNPT (S-651)
- SPEEDAIRE Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFH8)
- Milton Hose Fittings