Shop All Push On Hose Fittings
Milton
Push-Lock Fitting, 1/2" MNPT, 1/2" ID, PK10
Mfr # 1704-8
Zoro # G5037825
product price: $44.65
/pk 10, $4.47/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2"
- Material Brass
- Thread Size 1/2"
- Thread Type NPT
- Overall Width 2.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1704-8
- Zoro # G5037825
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2" |
Overall Width | 2.125 |
Overall Length | 4.8125 |
Overall Height | 2.125 |
Details
For Hose I.D. | 1/2" |
Material | Brass |
Thread Type | NPT |
Item | Push-Lock Fitting,1/2" MNPT,1/2" ID,PK10 |
Weight | 0.125 |
Description
Push-Lock Fitting,1/2 In. MNPT,1/2 In. ID,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Single Strand Roller Pk5 (2YEA7)
- CONTINENTAL CONTITECH B37 Wrapped V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (B37)
- ONDRIVES.US Linear Shaft Support, 2.19 in H (SBL-16)
- NTN NTN L45449, Tapered Roller Bearing Cone 11417 In Id X 058 In W (L45449)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (611-4)
- MILTON Reducer Bushing, 1/2" MNPTx3/8" FNPT (S-652)
- MILTON Load Genie, 3/8" FNPT x 3/8" MNPT (1098-6)
- MILTON Hose End Fitting, 1/4" FNPT, 3/8" ID, PK10 (605-2)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- MILTON Reusable Hose End Fitting, 1/4 Mnpt (S-615)
- SPEEDAIRE Straight Hose Clamp, 5/8 in Hose I.D, 3/8 in Thread (6AFJ9)
- Milton Push On Hose Fittings