Shop All Pneumatic Tubing
This Product is Discontinued
Milton
PTC Tubing Kit, 50ft, 1/2" OD (Discontinued)
Mfr # 2370KIT
Zoro # G5035320
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Size 1/2"
- Outside Dia. 1/2"
- Fitting Connection Type Push-To-Connect
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2370KIT
- Zoro # G5035320
- UPC # 030937318367
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tubing
Dimensions
Tube Size | 1/2" |
Outside Dia. | 1/2" |
Tube Outside Dia. | 1/2" |
Overall Length | 600 |
Pipe Size (Fittings) | 1/2" |
Coupling Size | 1/2" |
Body Dia. | 1/2" |
Overall Height | 0.5 |
Overall Width | 0.5 |
Details
Fitting Connection Type | Push-To-Connect |
Basic Pipe Fitting Material | Plastic |
Basic Pipe Fitting Shape | Kit |
Basic Material | Polyurethane |
Specific Pipe Fitting Shape | Fitting Kit |
Pipe Fitting Connection Type | Push-To-Connect |
For Use With | Air Lines |
Tube Fitting Material | Polyurethane |
Item | Tubing Kit |
System of Measurement | Inch |
Color | Clear |
Material | Polyurethane |
Weight | 4.16 |
Description
PTC Tubing Kit,50ft,1/2 In. OD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.