Shop All Filter, Regulator, Lubricator
Milton
Polycarbonate Mini Lubricator, 1/4" NPT
Mfr # S-1150
Zoro # G5038936
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.5
- Material Polycarbonate
- Overall Width 1.5
- Overall Length 5
- Weight 0.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1150
- Zoro # G5038936
- UPC # 030937011503
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 1.5 |
Overall Width | 1.5 |
Overall Length | 5 |
Details
Item | Polycarbonate Mini Lubricator,1/4" NPT |
Material | Polycarbonate |
Weight | 0.36 |
Description
Polycarbonate Mini Lubricator,1/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP (2404-06-06)
- D&D 2180mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2180)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D689)
- POWERDRIVE QD Bushing, QT, 5/8" Bore (QT-5/8)
- MILTON Polycarbonate Lubricator, 1/2" NPT (1030)
- MILTON Deluxe Metal FRL Trio, 1/2" NPT (1102M)
- MILTON Mini Regulator Mounting Bracket (1160)
- MILTON FRL Desiccant Dryer Refill, 1 Gallon (1170-8)
- MILTON Mini Heavy Duty Regulator, 1/4" NPT (S-1145)
- MILTON FRL Modular 3 Way Lockout Valve, 1/2" (S-1163-6)
- ALL TOOL DEPOT 1" NPT SUPER DUTY 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (AUTO DRAIN) (FRL928NA)
- Milton Compressed Air Treatment