Shop All Filter, Regulator, Lubricator
Milton
Polycarbonate Mini Filter, 1/4" NPT
Mfr # S-1144
Zoro # G5039049
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.5
- Material Polycarbonate
- Overall Width 1.5
- Overall Length 4.625
- Weight 0.479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-1144
- Zoro # G5039049
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 1.5 |
Overall Width | 1.5 |
Overall Length | 4.625 |
Details
Item | Polycarbonate Mini Filter,1/4" NPT |
Material | Polycarbonate |
Weight | 0.479 |
Description
Polycarbonate Mini Filter,1/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D54E10CAV, Pressure Line, 10 micron, Outside-In (MF0509474)
- LPS Dry Lubricant, General Purpose, H1 Food Grade, 10 oz Aerosol Can (01716)
- NTN Radial Ball Brg, 6316, 80mm Bore, Alloy Stl (7MC3-6316C3)
- SKF SKF-6001 2Z C3, Single Row Ball Brgs, 6001 2Z C3 (6001 2Z C3)
- MILTON Deluxe Metal FRL Trio, 1/2" NPT (1102M)
- MILTON Mini Regulator Mounting Bracket (1160)
- MILTON Lubricator Metal Bowl, 1/4" NPT (1028-8)
- MILTON Mini Heavy Duty Regulator, 1/4" NPT (S-1145)
- MILTON Mini Filter/Lubricator Replacement Bowl (1152)
- MILTON Lubricator Metal Bowl, 1/2" NPT (1030-8)
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- Milton Filter, Regulator, Lubricator