Shop All Filter, Regulator, Lubricator
Milton
Polycarbonate Lubricator, 1/4" NPT
Mfr # 1028
Zoro # G5039006
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.6875
- Material Polycarbonate
- Overall Width 2.75
- Overall Length 7
- Weight 1.075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1028
- Zoro # G5039006
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 2.6875 |
Overall Width | 2.75 |
Overall Length | 7 |
Details
Item | Polycarbonate Lubricator,1/4" NPT |
Material | Polycarbonate |
Weight | 1.075 |
Description
Polycarbonate Lubricator,1/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 55 MFD, 440V, Oval (2MDZ9)
- VIAIR Silver Compressor Kit, 12V, 33Prcnt Duty, S (32530)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X050)
- HHIP TPMM-322 TiN-55 Coated Carbide Insert (6026-2322)
- MILTON FRL Modular 3 Way Lockout Valve, 1/2" (S-1163-6)
- MILTON Deluxe Metal FRL Trio, 1/4" NPT (1100M)
- MILTON Standard Modular End Blocks, 1/2" (S-1163-57C)
- MILTON Polycarbonate Mini Filter, 1/4" NPT (S-1144)
- MILTON Lubricator Metal Bowl, 1/2" NPT (1030-8)
- MILTON Pneumatic In Line Lubricator, 1/4" (S-639)
- SHARPE MANUFACTURING MINI AIR REGULATOR 16CMR (SH1410)
- Milton Compressed Air Treatment