Shop All Filter, Regulator, Lubricator
Milton
Polycarbonate FRL Trio, 1/2"
Mfr # 1106-1
Zoro # G5038638
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.75
- Material Diecast Aluminum
- Overall Width 8.875
- Overall Length 7.5
- Weight 4.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1106-1
- Zoro # G5038638
- UPC # 030937316721
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 2.75 |
Overall Width | 8.875 |
Overall Length | 7.5 |
Details
Item | Polycarbonate FRL Trio,1/2" |
Material | Diecast Aluminum |
Weight | 4.95 |
Description
Polycarbonate FRL Trio,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 66" Outside Length, 2/3" Top Width, 1 Ribs (B63/5L660)
- U.S. MOTORS Motor Brake Kit, 6 ft.-lb. (964225)
- CLIMAX METAL PRODUCTS 2C-175-Z Two-Piece Clamping Collar (2C-175-Z)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 60,148060 (148060)
- MILTON Standard Modular End Blocks, 1/2" (S-1163-57C)
- MILTON Mini Heavy Duty Regulator, 1/4" NPT (S-1145)
- MILTON Mini Regulator Mounting Bracket (1160)
- MILTON Lubricator Metal Bowl, 1/2" NPT, 9 Oz (1031-8)
- MILTON Lubricator Metal Bowl, 3/4" (1131-9)
- MILTON Heavy Duty Lubricator Metal Bowl, 1" (1132-8)
- GROZ Filter/Regulator, 1/8inNPT, 14 cfm, 145 psi (FRC139034-S)
- Milton Compressed Air Treatment