Shop All Compressor Air Filters
Milton
Polycarbonate FRL Micro Filter, 1/4" NPT
Mfr # 1018
Zoro # G5039365
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.6875
- Overall Width 2.75
- Overall Length 6.25
- Material Polycarbonate
- Weight 1.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1018
- Zoro # G5039365
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 2.6875 |
Overall Width | 2.75 |
Overall Length | 6.25 |
Details
Item | Polycarbonate FRL Micro Filter,1/4" NPT |
Material | Polycarbonate |
Weight | 1.18 |
Description
Polycarbonate FRL Micro Filter,1/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 3/4" (29HY88)
- HERITAGE INDUSTRIAL Fitting, Side Vent, 1-5 psi, 1/8 Z3 (H5677Z3)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (6K418)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520411000)
- MILTON Coalescing Filter, 1/2" NPT, Metal Bowl (1037)
- MILTON Polycarbonate FRL Micro Filter, 3/8" NPT (1019)
- MILTON Polycarbonate Micro Filter, 1/2" NPT (1020)
- MILTON Mini Micro Filter, 1/4" NPT, Metal (1144M)
- MILTON Compressor Pressure Switch (S-1060)
- MILTON In-Line Filter 1/4" NPT (S-637)
- GROZ Air Filter, 1/4in NPT, 28 cfm, 145 psi (F13913-S)
- Milton Compressor Air Filters