Shop All Filters & Regulators
Milton
Poly Piggyback Filter Regulator, 3/8"
Mfr # 1110-5
Zoro # G5038525
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.6875
- Overall Width 2.75
- Overall Length 9.75
- Material Polycarbonate
- Weight 1.828
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1110-5
- Zoro # G5038525
- UPC # 030937311634
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 2.6875 |
Overall Width | 2.75 |
Overall Length | 9.75 |
Details
Item | Poly Piggyback Filter Regulator,3/8" |
Material | Polycarbonate |
Weight | 1.828 |
Description
Poly Piggyback Filter Regulator,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Air Manifold, 2 Way Bar (041-0097CT)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UELP-1.15/16M)
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (A5835 OLP)
- MILTON Air Regulator, 3/8" NPT (1114)
- MILTON Poly Piggyback Filter Regulator, 1/4" (1109-5)
- MILTON High Pressure FRL Regulator, 1/2" NPT (1115-8)
- MILTON Air Regulator, 1/4" NPT (1113)
- MILTON High Pressure FRL Regulator, 1" NPT (1027-8)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- FESTO Filter Regulator LFR-1/2-D-5M-O-MIDI (LFR-1/2-D-5M-O-MIDI)
- Milton Filters & Regulators