Shop All Filters & Regulators
Milton
Poly Piggyback Filter Regulator, 1/2"
Mfr # 1111-5
Zoro # G5038507
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.75
- Overall Height 2.6875
- Material Polycarbonate
- Overall Length 9.75
- Weight 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1111-5
- Zoro # G5038507
- UPC # 030937311641
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 2.75 |
Overall Height | 2.6875 |
Overall Length | 9.75 |
Details
Item | Poly Piggyback Filter Regulator,1/2" |
Material | Polycarbonate |
Weight | 1.8 |
Description
Poly Piggyback Filter Regulator,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Solid Steel Shaft Collars: 1 3/8 in. I.D., 2 1/8 in. O.D., 3/4 in. Width (136021)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND16 B)
- ZORO SELECT Sleeve Bearing, 1in Bore, PTFE-Lined Steel (ZUSAB-PB-906)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 24.2A, ULType1 (KDRB23LE01)
- MILTON Air Regulator, 3/8" NPT (1114)
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- MILTON Mini Piggyback FR Duo, 1/4" NPT, Poly (S-1142)
- MILTON Poly Piggyback Filter Regulator, 1/4" (1109-5)
- MILTON High Pressure FRL Regulator, 1" NPT (1027-8)
- MILTON High Pressure FRL Regulator, 3/8" NPT (1114-8)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.9 lb (8653APBP6FA00HN)
- Milton Filters & Regulators